Magid® SparkGuard Bib Style Apron, Magid Glove
Catalog # 32893-180
Supplier: Magid Glove
Specifications
- Garment fit:Regular
- Garment application:Industrial,Fire protection
- Gender:Unisex
- Risk area:Flame-retardant
- Color:Green
- L×W:36×27"
- Fabric:Green sateen
- Cat. No.:32893-180
- Supplier no.:18036WT
Specifications
About this item
The Magid® Spark Guard® flame resistant aprons feature permanent flame resistant finish. Fabric remains flame resistant through repeated laundering.
- Durable Spark Guard material construction, alternative to leather
- Permanently flame resistant
- Pockets on chest, hips and waist for convenience
Fabric is anti-static, rot and mildew resistant. All styles feature overedge bib and bottom.
Certifications: Meets ASTM D6413-99 for flame resistance