Order Entry
United States
ContactUsLinkComponent
Protektive Pak® Small Component Shipper, Desco
Protektive Pak® Small Component Shipper, Desco
Catalog # 76267-838
Supplier:  Protektive Pak
Protektive Pak® Small Component Shipper, Desco
Catalog # 76267-838
Supplier:  Protektive Pak
Supplier Number:  037000

Specifications

  • Height:
    1"
  • Length:
    2.5"
  • Material:
    Corrugated box
  • Cat. No.:
    76267-838
  • Width:
    1.25"

Specifications

About this item

Small Component Shipper for ESD sensitive items. Provides physical protection and reduces stress from physical shocks.

  • Static dissipative foam in Protektive Pak® box
  • Static dissipative surface resistance of 1×10⁶ to <1×10⁹ ohms per ANSI/ESD STM11.11
  • Buried shielding layer, minimizes sloughing and rub-off contamination
  • Made from 100% recycled material and is 100% recyclable

Pink static dissipative foam (1/2" thick) laminated to top, and conductive crosslink black polyethylene foam (1/4" thick) on bottom.

The Small Component Shipper provides an efficient means of shipping or storing small ESD sensitive items and offers ESD shielding with lid closed. “Faraday Cage” effect restricts electrostatic charges to exterior (All foam dimensions are ±1/16"). For physical protection, the foam cushioning reduces stress from physical shock. No assembly required.