To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Capacity:2.3 L (0.5 gal.)
- Temperature Range:RT...75 °C
- Description:Flotation Bath, Tissue, Digital
- Electrical:110 V, 60 Hz
- Shipping Weight:22 lbs.
- Temperature Stability:±1 °C
- Ext. W×D×H:14×14×4"
- Int. W×D×H:10×6.5×1.75" (Glass Tray)
- Power:300 W
- Cat. No.:76278-820
The digital tissue flotation bath has a lighted water basin that produces excellent visibility for the floating tissue section.
- Low profile design with removable rectangular glass bin
- Power requirements are 300 W
- The temperature range is room temperature to 75 °C
- Illuminated from the side to provide excellent viewing of the tissue section
- Easy to read LED display shows both set temperature and actual temperature
The Digital Tissue Flotation Bath has a low profile design with a removable rectangular glass basin. The basin has a capacity of 2 liters (1/2 gallon) and is illuminated from the side to provide exceptional viewing of the tissue sections.