Order Entry
United States
ContactUsLinkComponent
Roll-in Shelf Cart, Bellco Glass
Roll-in Shelf Cart, Bellco Glass
Catalog # 101415-790
Supplier:  Bellco Glass
Roll-in Shelf Cart, Bellco Glass
Catalog # 101415-790
Supplier:  Bellco Glass
Supplier Number:  7728-96000

Specifications

  • Depth:
    25½" (64.8 cm)
  • Width:
    83.2 cm (32³⁄₃₄")
  • Height:
    55½" (141 cm)
  • Cat. No.:
    101415-790
  • Supplier no.:
    7728-96000

Specifications

About this item

This Roll-in Shelf cart is a mobile unit designed for transporting glass-ware and equipment from one location to another or as an easy method of loading the Bellco Roll-in incubator.

The cart is mounted on four heavy duty bearing swivel castors able to support approximately 750 lbs.

The loaded cart can easily be rolled in the Bellco Roll-in Incubator via the castor guides located on the incubator interior floor.

The cart comes with two vented shelves which are adjustable and may be mounted at 61/8" intervals along the corner support posts.

The cart can support two 36-liter and two 15-liter spinner flasks complete with OHD drives or a variety of smaller flasks and another assorted laboratory equipment.

The cart is constructed of 1/8" aluminum and is finished with an Olivetti white textured paint.