Order Entry
United States
ContactUsLinkComponent
Benchmark myTemp™ 65HC Heating and Cooling Incubator
Benchmark myTemp™ 65HC Heating and Cooling Incubator
Catalog # 470222-620
Supplier:  Ward's
undefined
Benchmark myTemp™ 65HC Heating and Cooling Incubator
Catalog # 470222-620
Supplier:  Ward's
Supplier Number:  H2265-HC

Specifications

  • Description:
    myTemp™ 65HC Heating and Cooling Incubator
  • Cat. No.:
    470222-620
  • Supplier no.:
    H2265-HC

Specifications

About this item

The myTempTM 65HC Incubator is designed to provide accurate and uniform temperature control from 0 to 60 °C.

  • Accurate temperature control from 0 to 60 °C
  • Powerful compressor maintains 0 °C
  • Stainless steel internal chamber
  • Internal power outlet for shaker, mixers, etc.
  • Ideal for drosophila applications

The broad temperature range of the instrument expands the use of this incubator to both heating and cooling applications. A large, digital display allows for visualization of the chamber temperature and the remaining incubation time, while an internal light is included for improved visualization of the chamber. In addition, a built in, internal outlet can be used to provide power to small instruments, such as shakers, rockers, etc.

With forced air technology and stainless steel inner construction, uniform heat transfer is ensured throughout the internal chamber. When set for sub-ambient temperatures, the powerful compressor is activated, quickly cooling the chamber to the desired temperature..

With an exterior height of 39", the incubator is designed to be floor-standing, yet is also compact enough for bench-use. The instrument is supplied with two, adjustable height shelves.

Caution: Not recommended for use on benchtops taller than 81cm (32″).