Tip Cutter, Apex
Catalog # 37699-382
Supplier: Cooper Tools
Specifications
- Cat. No.:37699-382
- Overall length:108 mm
- Supplier no.:776E
- Diameter:1.0 mm
Specifications
About this item
Side cutter that provides super full flush cut.
- Is a miniature side cutter
- Comes with fine relieved head that allows very good access
- Internal springs for fatigue- and wobble-free operation
- ESD-safe cushion grips
It can cut medium hard wire 0.6 mm, Copper wire 0.8 mm