Nalgene® Carboys, LDPE, with Handles and Spigot, Thermo Scientific
Catalog # MSPP-UX0606532
Supplier: Cole Parmer
Specifications
- Cap Size:83 mm (B)
- Cap type:PP cap
- Ext.Ø:11" (27.9 cm)
- Tubing int.Ø:15.9 mm
- Capacity:20 L
- Color:Translucent
- Description:Carboy with handle
- Height:20⅞" (53 cm)
- Cat. No.:MSPP-UX0606532
- Cap color:White
- Supplier no.:UX-06065-32
Specifications
About this item
Round carboys made of LDPE with handles and spigot.
- Polypropylene (PP) cap ensures leakproof seal
- Spigots accept ⁵/₈" Int.Ø tubing
Delivery: Supplied with adapters for ¼ and ½" Int.Ø tubing.