Oakton® ORPTestr® 5 Waterproof Pocket Tester, Cole-Parmer
Catalog # 76258-458
Supplier: Antyila Scientific
Specifications
- Calibration:1 point
- Temperature Range:0...50 °C (32...122 °F)
- Description:Waterproof ORP Tester
- Temperature Accuracy:±0.9 °F (0.5 °C)
- Temperature Resolution:0.1 °F/ °C
- Battery Life:400 hours
- Dimensions:W: 4 cm (1.5"), H: 4 cm (1.5"), L: 17.8 cm (7")
- Display:Dual-line LCD
- mV accuracy:±0.2% full-scale
- mV range:0 − 1000
- mV resolution:1 mV
- Cat. No.:76258-458
Specifications
About this item
Save money by replacing sensor, not tester!
- Large easy-to-read LCD features three-color backlight
- Simple to calibrate with automatic standard recognition
- Leakproof cap with fill line functions as a sample/calibration and hydrating cup
- Secure, attach a lanyard to prevent losing or dropping in the field
- Two years warranty
Rugged housing is waterproof, dustproof, and floats in water with sensor cap on.
Certifications: CE marked, IP 67 rated housing.
Delivery: Includes plastic storage case, lanyard, and four AAA batteries.