Order Entry
United States
ContactUsLinkComponent
Brady® Workstation Scan and Print Basic Kit with BBP12 Printer, Brady Worldwide
Brady® Workstation Scan and Print Basic Kit with BBP12 Printer, Brady Worldwide
Catalog # 76226-002
Supplier:  Brady Worldwide
undefined
Brady® Workstation Scan and Print Basic Kit with BBP12 Printer, Brady Worldwide
Catalog # 76226-002
Supplier:  Brady Worldwide
Supplier Number:  BWS-SPS-BBP12

Specifications

  • Description:
    Brady® Workstation Scan and Print Basic Kit with BBP12 Printer
  • Cat. No.:
    76226-002
  • Includes:
    BBP12 Printer, CR1400 Corded Scanner and Software
  • Print Width:
    4.15"
  • Dimensions:
    Printer: 7.54H×7.99W×10.21D"
  • Printer:
    Single Color Desktop with Color LCD Display
  • Print Speed:
    4"/sec.

Specifications

About this item

Create production label workflows using a Brady BBP12 printer and CR1400 barcode scanning device.

  • Scan Mode - Scan existing barcodes to capture data and transfer onto a new label template
  • CSV Mode - Scan the name of a CSV file to print a specified batch of labels
  • Custom Script Mode - Perform advanced label operations such as parse scanned data or serialize labels
  • Scalable Workflows - Expand workflows to additional workstations on large projects using the Export and Import feature
  • Setup as many workflows as needed

Save time and money by maximizing label printing output, reducing mistakes, and streamlining production workflows with the Brady Workstation Scan and Print Suite. This suite allows users to consume data from a barcode scanner, keyboard, or custom script to quickly populate custom label templates as part of a labeling workflow. Whether users need to replicate labels for lab specimens, re-label supplied parts for product assembly, or label products based off work orders, this software suite can solve any workflow needs. Be sure to pair the Scan and Print software with a barcode scanning device and Brady printer for the complete solution.