Accuris SmartReader Microplate Absorbance Reader
Supplier: Ward's
Certificates
About this item
The Accuris SmartReader 96 is a welcome addition to any lab that is routinely measuring concentration or absorbance in 96 well plates.
- Intuitive, 7" color touch screen control panel
- Filter based system with wavelength range from 340 to 750 nm
- Operates as a stand-alone system, with USB flash drive for data transfer
- Absorbance range: 0.0 to 4.0000 Abs
- 8-Channel vertical optical path, with zero dispersion
- Integrated, multi-speed plate shaker
The instruments 7" touch screen, intuitive software, and graphical interface make it easy to use as a standalone instrument (a separate computer and additional software is not required).
Ordering information: The SmartReader 96 Microplate Reader includes; 4 popular filters: 405,450,492,630 nm: twenty six additional filters are available separately to cover a full range from 340 to 750 nm.
Delivery: The SmartReader 96 comes complete with 4 popular filters (405, 450, 492 and 630 nm) and twenty-six additional filters are available separately to cover a full range from 340 to 750 nm. The integrated filter wheel allows up to 8 filters to be loaded at once, and filters can be selected during programming.
Specifications
- Catalog No:
- 470305-336
- 470305-346
- 470305-302
- 470305-304
- 470305-306
- 470305-308
- 470305-338
- 470305-340
- 470305-296
- 470305-342
- 470305-298
- 470305-344
- 470305-300
- 470305-288
- 470305-332
- 470305-290
- 470305-334
- 470305-292
- 470305-294
- 470305-324
- 470305-282
- 470305-326
- 470305-284
- 470305-328
- 470305-286
- 470305-330
- 470305-316
- 470305-318
- 470305-320
- 470305-322
- 470305-310
- 470305-312
- 470305-314
- Wavelength:
- 340 – 750 nm
- 340 – 750 nm
- Accuracy:
- 1.0% (0 – 3) Abs; 2% (3 – 4) Abs at 405 nm
- 1.0% (0 – 3) Abs; 2% (3 – 4) Abs at 405 nm
- Interfaces:
- USB
- USB
- Precision:
- CV ≤0.2% (0.3 – 3 Abs) at 405 nm; CV ≤1% (3 – 4 Abs) at 405 nm
- CV ≤0.2% (0.3 – 3 Abs) at 405 nm; CV ≤1% (3 – 4 Abs) at 405 nm
- Shaking Speed:
- Low, mid, high
- Low, mid, high
- W×D×H:
- 29.5×44.0×22.5 mm (11.6×17×8.75")
- 29.5×44.0×22.5 mm (11.6×17×8.75")
- Weight:
- 10 kg (22 lbs.)
- 10 kg (22 lbs.)
Specifications
Frequently Bought Together