Motorized Translation Stage, Thorlabs Inc
Catalog # MSPP-MTS50M-Z8
Supplier: 0000018187
Specifications
- Description:Low profile motorized translation stage, M4 and M3 taps
- Cat. No.:MSPP-MTS50M-Z8
- Supplier no.:MTS50/M-Z8
Specifications
About this item
This Motorized translation stage provides linear motion in one dimension.
- Built-in 50 mm (1.97") DC servo actuator
- Multi-Axis, Breadboard, and 60 mm
- Cage System Mounting Adapters
One centered 8-32 (M4) tapped hole and eighteen 4-40 (M3) tapped holes allow small optomechanics to be directly mounted to the moving platform.
Based upon a dual set of linear rails with continuously recirculating ball bearings, the translation mechanism provides smooth, low-friction movement.