Gaymar Heating/Cooling System T/Pump, Braintree Scientific
Catalog # MSPP-TP700
Supplier: BRAINTREE SCIENTIFIC INC MS
Specifications
- Temperature range:10...42 °C ± 1 °C
- Description:Gaymar Heating/Cooling T/Pump with 2750 ml resevoir
- Cat. No.:MSPP-TP700
- W×D×H:20×20×29 cm (8×8×11.5")
- Weight:3 kg (6.7 lbs.)
- Supplier no.:TP700
Specifications
About this item
The T/Pump® system provides safe and effective localized warming and cooling therapy with precise temperature control.
- Convenient operation with tap water
- Ergonomic design
- Audible and visible alarms alert
- Large transluscent reservoir
- Three-layer safety system
- Multiple temperature settings and treatment cycles
- Large buttons and LED indicators
Simple and versatile, T/Pump is effective for chronic pain relief and patient comfort in orthopedic conditions, skin trauma and a number of other applications to meet the needs of an ever-changing patient population. The large translucent reservoir and large buttons make operation simple.