Auto-Retractable Box Cutter, Slice®
Catalog # 75998-266
Supplier: Avantor
Specifications
- Width:86.35 mm
- Color:Black/Green
- Height:18.30 mm
- Length:170 mm
- Material:TPEE/GFN/POM/carbon steel/zirconium oxide
- Cat. No.:75998-266
Specifications
About this item
The 10503 Auto-retractable box cutter features an ergonomic, protective J-hook handle and the patented safety blades. Avoid injuries with a tool that prevents users from accidentally leaving the blade exposed and keep their fingers safe with a protective handle.
- Handle type: auto-retractable
- Handle features ergo-grip J-hook design
- Finger-friendly® edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Non-sparking, non-conductive blade, no-tool blade change
- Ambidextrous design
- Red Dot Design award winner
This knife uses 100% Zirconium Oxide blades that are non-sparking, non-magnetic, chemically inert, safe up to 1600° Celsius, and never rusts. Suitable for single- and double-walled corrugated. The product weighs 99.7g.
Compatible blades: 10404, 10408.
Cutting Depth: 8.0 mm
Delivery information: Includes 1 double-sided rounded-tip safety blade.