Fieldtex® Kwik Kot
470303-604
- Color:Red
- Description:Kwik Kot
- Length:71.5"
- Cat. No.:470303-604
- Width:28.75"
Basic patient transport.
- Easy to clean
- Made from durable vinyl with nylon web supports underneath
- Includes a bag for storage
Patient can be transported using carry handles or poles (not included). Folds easily for compact storage in carry pouch.