Pipette Cleaning Brush, Justman Brush
Catalog # 17080-012
Supplier: Justman Brush
Specifications
- Bristle material:Nylon
- Brush head Ø:4.7 - 23.8 mm (3/16 - 15/16")
- Description:Pipet Cleaning Brush
- Total length:17"
- Cat. No.:17080-012
- Supplier no.:1872
- Brush head length:7 1/2"
Specifications
About this item
Brush features white nylon bristles and a tapered end, and is ideal for cleaning pipets.