Azlon® Lightweight Funnel, Dynalon
Catalog # 76210-724
Supplier: Dynalon
Specifications
- Dimensions:1.638 W x 2.5" H
- Material:PP
- Cat. No.:76210-724
- Top I.D.:40 mm
- Stem O.D.:5 mm
- Weight:0.006 lbs.
Specifications
About this item
Azlon® Lightweight Plastic Funnels are economically priced funnels.
- With ribs which prevent air lock and speed filtration
Maximum temperature is 120 °C for polypropylene.