Order Entry
United States
ContactUsLinkComponent
Jar with Cap, HDPE, Dynalon
Jar with Cap, HDPE, Dynalon
Catalog # 76210-710
Supplier:  Dynalon
undefined
Jar with Cap, HDPE, Dynalon
Catalog # 76210-710
Supplier:  Dynalon
Supplier Number:  226415-1500

Specifications

  • Ø:
    111 mm
  • Ø int.:
    87 mm (Mouth)
  • Capacity:
    1500 ml
  • Height:
    182 mm
  • Material:
    HDPE
  • Cat. No.:
    76210-710

Specifications

About this item

These cylindrical food-grade HDPE containers with black HDPE screw closures are supplied with a neck insert for added security.

They are suitable for powders, solid specimens, creamy or semisolid substances, crystals, and hygroscopic substances.

Certifications: Suitable for foodstuff according to EC Regulation 10/2011.