Order Entry
United States
ContactUsLinkComponent
Friendly Green 'the Little One' Single-Ply Wipes, High-Tech Conversions
Friendly Green 'the Little One' Single-Ply Wipes, High-Tech Conversions
Catalog # 89134-772
Small Business Enterprise
   Sustainable Materials
undefined
Friendly Green 'the Little One' Single-Ply Wipes, High-Tech Conversions
Catalog # 89134-772
Supplier Number:  FG-1
Small Business Enterprise
   Sustainable Materials

Specifications

  • Color:
    White
  • L×W:
    4.5×8.3"
  • Material:
    Cellulose
  • Thickness:
    3 mil.
  • Environmentally Preferable:
    Sustainable Materials
  • Cat. No.:
    89134-772
  • Supplier no.:
    FG-1

Specifications

About this item

Friendly Green 'the Little One' is a single-ply wipe made from 100% recycled cellulose.

  • Biodegradable
  • Single-ply
  • Low linting, Softness allows for use on delicate surfaces, avoiding scratches
  • Excellent for light-duty tasks
  • Extremely absorbent, low linting, and soft

In addition to the low linting design, they are also low in chemical extractables which will ultimately leave surfaces exceptionally clean. Not only are the wipes themselves 100% recycled cellulose and biodegradable, but their box is also produced from this recycled material, providing users with the ultimate eco-friendly product.

Packaging: Supplied in a 100% recycled cellulose and biodegradable box. Wipes are packaged 280 wipes per box, 60 boxes per case.