Order Entry
United States
ContactUsLinkComponent
Cole-Parmer® MP-800 Series Stuart Automatic Digital Melting Point Apparatus, Antylia Scientific
Cole-Parmer® MP-800 Series Stuart Automatic Digital Melting Point Apparatus, Antylia Scientific
Catalog # 75871-040
Supplier:  Cole-Parmer
Irregular Voltage
undefined
Cole-Parmer® MP-800 Series Stuart Automatic Digital Melting Point Apparatus, Antylia Scientific
Catalog # 75871-040
Supplier:  Cole-Parmer
Supplier Number:  03013-02
Irregular Voltage

Specifications

  • Temperature range:
    Ambient...400 °C
  • Description:
    Cole-Parmer® MP-800D Stuart automatic digital melting point apparatus
  • Dimensions:
    11.75W×6.4375L×14.1875"H (30×16.4×36 cm)
  • Temperature Sensor:
    100 Ω Pt RTD
  • Interfaces:
    USB, for flash drive
  • Heating Time:
    0.1 – 20 °C per minute
  • No. of samples:
    3
  • Cat. No.:
    75871-040
  • Electrical:
    120 - 230 VAC, 50/60 Hz
  • Temperature resolution:
    0.1°C
  • Heat-up time:
    ~6 min from 50 to 350 °C
  • Supplier no.:
    03013-02
  • Display:
    7" high-definition color

Specifications

About this item

Capture and display video image of the melt on touch-screen display or download to a PC.

  • Accurately identify the melting point with advanced digital image processing
  • Get up and running quickly - intuitive setup and navigation on large 7" color touch screen
  • Increase productivity - analyze three samples simultaneously
  • 8 GB storage holds approximately 300 melt files including videos
  • Set ramp rate from 0.1 to 20 °C in 0.1 °C increment

Advanced features with a familiar interface make this the ideal melting point apparatus for pharmaceutical, raw material, and quality control applications. Setup is easy using the intuitive menu system, based on an Android™ platform. Take measurements, view results, save programs, set up user sign-ins, and more. Unsure of the melt temperature? Use the rapid ramp mode to take a fast scan of the full temperature range. Watch the melt on the large 7" (17.8 cm) touch-screen display, or set the unit up and walk away and view a video of the melt later. Download videos and reports to a USB flash drive or use the optional printer for direct printing of results. Stored video results include a temperature stamp of the captured melt temperature. Storage compartment for unused capillaries includes a glass cutter to open capillaries that are closed on both ends. There is also an area to hold three prepared sample capillaries safely away from the heat source.

Ordering information: Supplied with glass capillaries and power cord.