Large Single Station Timer, Cooper-Atkins®
61220-330
: Avantor
- Description:Large single station timer
- Cat. No.:61220-330
- W×H×D:178×152×102 mm (7×5.9×4")
- Weight:521 g (8.8 oz.)
- Supplier no.:FT24-0-3
The FT24 is a 24-hour timer which is mainly used for noisy work environments.
- Automatically counts up once timer has elapsed
- Volume control dial (90 decibels)
- One-touch start or stop button
- Red light flashes with alarm
- Non skid rubber feet
LCD height is 22×54 mm (⁷/₈×2¹/₄").
Power supply: 4 "C" cell Batteries.