Order Entry
United States
ContactUsLinkComponent
 
Rabbit Reticulocyte Lysate, Untreated, 1ml, Promega
  PAL4151
 :  
undefined
Rabbit Reticulocyte Lysate, Untreated, 1ml, Promega
  PAL4151
 :  L4151
 :  

 

  • Description:
    Rabbit Reticulocyte Lysate, Untreated, 1ml
  • Size:
    1ml
  • Storage Conditions:
    Store at –70°C or below.
  • Storage Temperature:
    LESS THAN -65°C
  • Cat. No.:
    PAL4151
  • Supplier no.:
    L4151

 

 

Untreated Rabbit Reticulocyte Lysate contains the cellular components necessary for protein synthesis (tRNA, ribosomes, amino acids, initiation, elongation and termination factors) but has not been treated with micrococcal nuclease.

  • Characterize Protein Products, Study Transcriptional and Translational Control
  • Contains tRNA, ribosomes, amino acids, initiation, elongation and termination factors needed for protein synthesis
  • No micrococcal nuclease treatment
  • Consistent reticulocyte production from every lot

Untreated Rabbit Reticulocyte Lysate contains the cellular components necessary for protein synthesis (tRNA, ribosomes, amino acids, initiation, elongation and termination factors) but has not been treated with micrococcal nuclease. Untreated Lysate is used primarily for the isolation of these components and as an abundant source of endogenous globin mRNA. Untreated Lysate is prepared from New Zealand white rabbits in the same manner as treated lysates with the exception that it is not treated with micrococcal nuclease.