QuantiFluor ssDNA System, 1 ml, Promega
PAE3190
:
- Description:QuantiFluor ssDNA System, 1ml
- Size:1ml
- Storage Temperature:-30°C to -10°C
- Cat. No.:PAE3190
- Supplier no.:E3190
The QuantiFluor ssDNA System contains a fluorescent dye that enables sensitive quantitation of small amounts of single-stranded (ssDNA) in solution.
- Sensitive Quantitation of Single-Stranded DNA
- More sensitive than NanoDrop for low-concentration samples
- Requires less DNA than spectrophotometry
The QuantiFluor ssDNA System contains a fluorescent dye that enables sensitive quantitation of small amounts of single-stranded (ssDNA) in solution. Detecting and quantitating ssDNA is useful for a variety of research interests in molecular biology. These include studying ssDNA viruses, quantitating short synthetic ssDNA probes for site-directed mutagenesis, analysis of first-strand cDNAs and quantitating bisulfite-converted DNA to study DNA methylation.