To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Application:
- Method / Format:Multiwell plate
- Prep size:Mini
- Refine target molecule:Total RNA
- Sample type:Plant samplesBacteriaBloodYeast/FungiCultured cellsHuman/animal cells and tissues
- Target molecule:RNA
- Description:MagneSil Total RNA mini-Isolation System, 4 plate
- Size:4 plate
- Environmentally Preferable:
- Storage Conditions:15°C to 30°C
- Description:MagneSil Total RNA mini-Isolation System
- Cat. No.:PAZ3351
- Supplier no.:Z3351
Specifications
About this item
A high-throughput 96-well format for fast, easy preparation of intact total RNA from small amounts of cell culture, tissue culture cells, tissue or whole blood.
- Fast, Automated RNA Isolation from Small Amounts of Cells, Tissue or Blood
- Liquid handler-compatible
- Concentrated RNA eluted in as little as 15microl
The MagneSil Total RNA mini-Isolation System provides a high-throughput 96-well format for fast, simple preparation of intact total RNA from small amounts of cell culture (