MagnaBot Spacer ¹/₁₆", 1 each, Promega
PAV8681
- Description:MagnaBot Spacer 1/16 inch, 1 each
- Size:1 each
- Storage Temperature:15°C to 30°C
- Cat. No.:PAV8681
- Supplier no.:V8681
The spacers adjust the height of a 96-well plate placed onto the MagnaBot 96 Magnetic Separation Devices to optimize magnetization.
- Adjust height of 96-well plate placed onto MagnaBot(R) 96 Magnetic Separation Devices
- Optimize magnetization while using MagnaBot(R) 96 Magnetic Separation Devices
The MagnaBot Spacers are designed to optimize use of the MagnaBot 96 Magnetic Separation Device (Cat.# V8151) and the Deep Well MagnaBot 96 Magnetic Separation Device (Cat.# V3031). The spacers adjust the height of a 96-well plate placed onto the MagnaBot 96 Magnetic Separation Devices to optimize magnetization. Refer to specific robotic protocols and applications for recommended uses.