Order Entry
United States
ContactUsLinkComponent
 
Blue/Orange Loading Dye, 6X, 3ml, Promega
  PAG1881
 :  
undefined
Blue/Orange Loading Dye, 6X, 3ml, Promega
  PAG1881
 :  G1881
 :  
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    Blue/Orange Loading Dye, 6X, 3ml
  • Size:
    3ml
  • Storage Temperature:
    -30°C to 10°C
  • Cat. No.:
    PAG1881
  • Supplier no.:
    G1881

 

 

Convenient marker dye used for loading DNA samples into gel electrophoresis wells and tracking migration during electrophoresis.

  • Quality tested and certified free of nuclease activity

Blue/Orange Loading Dye, 6X, is a convenient marker dye containing 0.4% orange G, 0.03% bromophenol blue, 0.03% xylene cyanol FF, 15% Ficoll 400, 10mM Tris-HCl (pH 7.5) and 50mM EDTA (pH 8.0). It is provided in a premixed, ready-to-use form. The dye is used for loading DNA samples into gel electrophoresis wells and tracking migration during electrophoresis. In a 0.5 to 1.4% agarose gel in 0.5X TBE, xylene cyanol FF migrates at approximately 4 kb, bromophenol blue at approximately 300bp and orange G at approximately 50 bp.