Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Temperature Range:Floatation: 0 – 70 °C (55 °C Factory preset)
Drying: 0 – 100 °C (65 °C Factory preset) - Capacity:20 Slides
- Description:Water Bath and Slide Drying Station
- Temperature Accuracy:±1 °C
- Platform Size:250W×130D mm
- Dimensions:310W×460D×135H mm
- Dish size:210W×170D×55H mm
- Power:450 W
- Weight:7 kg
- Cat. No.:76202-622
- Electrical:100 - 120 VAC, 50/60 Hz
Two-in-one slide floatation and drying station.
- Adjustable LED bowl lighting (super bright, max. intensity)
- On/off timers for both hot plate and bath
- Magnetic bowl sensor contains no wires to prevent breakage
- Large 20-slide dryer with adjustable 0 to 100 °C temperature range
- Will not overheat when dry
- Full two-year warranty with free loaner
- Optional on/off operation via cell phone
- USB and SIM card ports to charge phone or play music
- Removable extra-deep glass bowl
Unit also includes internal speakers with USB port and headphone jack to play music.