Go Direct™ pH Electrode, Vernier Software & Tech SE
Catalog # 470166-522
Supplier: Vernier Software & Technology
Specifications
- Description:Go Direct™ pH Electrode, sealed, Ag/AgCl
- Temperature Range:5 – 80 °C (Readings Not Compensated)
- Response Time:90% of Final Reading in 1 Second
- Cat. No.:470166-522
- pH range:0 - 14
- Body material:PC
- Supplier no.:GDX-PH-BNC
- Electrolyte:Gel
Specifications
About this item
A general-purpose pH electrode that connects to a Go Direct™ Electrode Amplifier.
- The gel-filled reference half cell is sealed—it never needs to be refilled
The Go Direct pH BNC Electrode is a gel-filled combination pH electrode designed to make measurements in the pH range of 0 to 14. A polycarbonate body that extends below the glass sensing bulb of the electrode makes this probe ideal for the demands of a middle school, high school, or university level science class or for making measurements in the environment.
The Go Direct pH Electrode BNC connects via BNC to our Go Direct Electrode Amplifier.