To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Description:PCR Markers, 250microl
- Size:250 μl
- Storage Temperature:-30°C to -10°C
- Cat. No.:PAG3161
- Supplier no.:G3161
Specifications
About this item
PCR Markers: 6 bands of 50, 150, 300, 500, 750 and 1,000bp.
- Six Equally Intense Bands of 50, 150, 300, 500, 750 and 1,000bp
- Load 5microl/lane
- Supplied at a concentration of ~0.06µg/microl
- Supplied with 6X Blue/Orange Loading Dye
The DNA Ladders are ladders with defined sizes. The ladders are not intended for use in quantitative analysis. Each ladder is provided with a tube of 6X Blue/Orange Loading Dye. PCR Markers: Six bands of equal intensity of 50, 150, 300, 500, 750 and 1,000bp. The PCR Markers may be run on polyacrylamide gels with less loading volume; however, additional bands may be visible compared to those visible on agarose gels. Recommended loading: 5microl/lane