Specifications
- Method / Format:Multiwell plate
- Prep size:Mini
- Refine target molecule:Total DNA
- Sample type:Rodent tailCultured cellsHuman/animal cells and tissues
- Target molecule:DNA
- Description:Wizard SV 96 Genomic DNA Purification Start-Up Kit, 110V Electrical (4 x 96 preps, manifold and free vacuum pump), 1 each
- Size:1 each
- Storage Conditions:15°C to 30°C
- Description:Wizard SV 96 Genomic DNA Purification Start-Up Kit
- Cat. No.:PAA6780
- Supplier no.:A6780
Specifications
About this item
The Wizard SV 96 Genomic DNA Purification System provides a high-throughput, membrane-based technique for preparation of genomic DNA from cultured cells and tissue, including mouse tails.
- DNA Purification System, Vacuum Manifold and Free Vacuum Pump
- Includes 4 x 96 DNA preps
- DNA from mouse tails in 45-60 minutes; DNA from cells in 30 minutes
- Purified DNA ready for amplification
The Wizard SV 96 Genomic DNA Purification System provides a high-throughput, membrane-based technique for consistent preparation of genomic DNA from cultured cells and tissue, including mouse tails. Amplifiable genomic DNA can be isolated from up to 5 x 10(6) cells, 20mg of tissue or up to 1.2cm of a mouse tail tip without a centrifugation clearing step. With the Wizard SV Genomic DNA purification system, genomic DNA is purified from cell lysates using 96-well vacuum filtration. Washing the bound DNA requires no disassembly of the manifold, and filtrate waste products are delivered directly to a vacuum trap, eliminating the need to empty waste collection trays. The Wizard SV Genomic DNA Purification System is designed for use either in a manual format or with Beckman Coulter or PerkinElmer automated instruments.