ReliaPrep gDNA Tissue Miniprep System, Promega
The ReliaPrep gDNA Tissue Miniprep System provides a complete, ready-to-use method for purification of gDNA from up to 25mg of tissue, a buccal swab, or a 1cm mouse tail snip, obtaining intact gDNA without the use of ethanol washes or precipitations.
- Manual DNA Extraction from 25mg Tissue, 1 Buccal Swab, or 1cm Mouse Tail
- No ethanol, eliminating alcohol inhibition and carryover.
- Good recovery and purity in as little as 50microl elution
- Consistent results from run-to-run and user-to-user
The ReliaPrep gDNA Tissue Miniprep System provides a complete, ready-to-use method for purification of gDNA from up to 25mg of tissue, a buccal (cheek) swab, or a 1cm mouse tail snip, obtaining intact gDNA without the use of ethanol washes or precipitations.
- Method / Format:Column (silica-based)
- Prep size:Mini
- Refine target molecule:Total DNA
- Sample type:SwabsRodent tailCultured cellsHuman/animal cells and tissues
- Target molecule:DNA
- Storage Conditions:15°C to 30°C
- Description:ReliaPrep gDNA Tissue Miniprep System
Frequently Bought Together