100 bp DNA Ladder, 250 µl, Promega
PAG2101
:
- Description:100bp DNA Ladder, 250microl
- Size:250 μl
- Storage Temperature:-30°C to -10°C
- Cat. No.:PAG2101
- Supplier no.:G2101
11 fragments from 100bp to 1,000bp in 100bp increments and includes an additional 1.5kb band
- Eleven Fragments: 100-1,000bp in 100bp Increments Plus a Band at 1,500bp
- Load 5microl/lane
- Supplied at a concentration of 0.13µg/microl
- Supplied with 6X Blue/Orange Loading Dye
The DNA Ladders are ladders with defined sizes. The ladders are not intended for use in quantitative analysis. Each ladder is provided with a tube of 6X Blue/Orange Loading Dye. 100bp DNA Ladder: Eleven fragments that range in size from 100bp to 1,000bp in 100bp increments with an additional band at 1,500bp. The 500bp fragment is present at increased intensity for easy identification. The ladder is dephosphorylated and ready for 5' end-labeling with radioisotopes using T4 Polynucleotide Kinase, allowing visualization by autoradiography. Recommended loading: 5microl/lane