The Wizard MagneSil Sequencing Reaction Clean-Up System is designed for high-throughput purification of sequencing reactions, including BigDye Terminator reactions.
- High-Throughput Purification of DNA from Sanger Sequencing Reactions
- Customized, walkaway methods possible
- Purified products suitable for fluorescent sequencing
The Wizard MagneSil Sequencing Reaction Clean-Up System was developed for high-throughput purification of sequencing reactions, including BigDye Terminator reactions. Cleanup is performed using the proprietary MagneSil GREEN Paramagnetic Particles with standard, nonskirted 96-well amplification plates. No user intervention is required from the time the plates are placed on the instrument until the samples are ready for loading onto the fluorescent DNA sequencer. Protocols are available for automated instruments from Beckman Coulter and Tecan. The system relies upon the MagnaBot II for magnetic separation. The Plate Clamp 96 and Plate Stand are recommended for automated use because they ensure PCR plates are uniformly flat for liquid transfer on a robotic instrument.
- Method / Format:Magnetic beads
- Prep size:Mini
- Refine target molecule:Amplified/modified DNA
- Sample type:PCR and other enzymatic reactions
- Target molecule:DNA
- Storage Conditions:15°C to 30°C
- Description:Wizard MagneSil Sequencing Reaction Clean-Up System