DBI-SALA Web Scaffold Chokers, ORS Nasco
76111-336
- Color:Yellow
- Length:2"
- Material:Polyester
- Cat. No.:76111-336
- Load capacity:310 lbs. (ANSI); 420 lbs. (OSHA)
- Connector:O-ring
Extremely versatile anchors are simply choked-off to the anchorage structure, providing a fast, efficient, and safe tie-off.
- Ideal anchorage device for scaffolding or piping
- Durable polyester construction
- Compact and lightweight design makes attaching to the anchorage structure simple, fast and easy for added worker satisfaction and productivity
- High strength steel D-ring provides strong, fast, and safe connections
- Built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments
Rugged construction endures rough use, standing up to long periods of outdoor elements including sun exposure without tearing or fraying for added longevity. Very simple, lightweight, and easy-to-use device can be choked-off to a round structure to provide a fast, safe, and reliable tie-off point.