Order Entry
United States
ContactUsLinkComponent
DBI-SALA Nano-Lok SRL Single-Leg Snap Hooks, ORS Nasco
DBI-SALA Nano-Lok SRL Single-Leg Snap Hooks, ORS Nasco
Catalog # 76111-414
DBI-SALA Nano-Lok SRL Single-Leg Snap Hooks, ORS Nasco
Catalog # 76111-414
Supplier Number:  098-3101365

Specifications

  • Color:
    Yellow/Blue
  • Length:
    3.75"
  • Material:
    Dyneema
  • Cat. No.:
    76111-414
  • Load capacity:
    420 lbs.
  • Connector:
    Aluminum carabiner
  • Hook type:
    Gated snap hook
  • Hook opening:
    0.75"
  • No. of legs:
    1

Specifications

About this item

Installs to web, leaving dorsal D-ring open for other equipment or rescue.

  • Attaches directly to back of most harnesses, no separate carabiner required
  • 5000 lbs. breaking strength

For use anywhere the traditional anchor connectors are not available or feasible.

Certifications: OSHA 1926.502, 1910.66.
Delivery: Includes aluminum carabiner on anchor end.