Order Entry
United States
ContactUsLinkComponent
DBI-SALA® Nano-Lok™ Twin-Leg Quick Connect Self Retracting Web Lifelines for Hot Work Use, ORS Nasco
DBI-SALA® Nano-Lok™ Twin-Leg Quick Connect Self Retracting Web Lifelines for Hot Work Use, ORS Nasco
Catalog # 76111-426
undefined
DBI-SALA® Nano-Lok™ Twin-Leg Quick Connect Self Retracting Web Lifelines for Hot Work Use, ORS Nasco
Catalog # 76111-426
Supplier Number:  098-3101501

Specifications

  • Color:
    Black/Blue
  • Length:
    6'
  • Material:
    Nylon/steel, zinc platet
  • Cat. No.:
    76111-426
  • Load capacity:
    420 lbs.
  • Connector:
    Self-locking snap hook
  • Cable material:
    Kevlar®
  • Hook type:
    Rebar hook
  • No. of legs:
    2
  • Cable diameter:
    0.75"

Specifications

About this item

Designed to provide a snug fit to the worker's back, eliminating nuisance flopping.

  • Arc flashed to 8 cal/cm2 for hot work use in applications like welding, grinding and torching
  • Twin-leg 100% tie-off design
  • Automatically lock and close for added safety, and the rugged construction is built to last
  • Compact and durable housings are designed to withstand the demands of challenging jobsites
  • Swiveling anchorage loops limit lifeline twisting for smoother operation and added worker satisfaction
  • Stops a falling worker within inches, providing more protection at low heights
  • High capacity energy absorber and impact indicator protected by Kevlar® fiber cover

Twin-leg 100% tie-off design allows user to "leap-frog" while moving from one location to another for added mobility and 100% fall protection. Built-in connector for twin-leg SRL installs to the webbing of harness, leaving the dorsal D-ring open for other equipment or rescue. Using Kevlar® fiber webbing provides ultimate flame resistance, and the retractable design provides freedom of movement, keeps the lifeline out of the worker's way, and reduces dragging, snagging, and trip falls.