Order Entry
United States
ContactUsLinkComponent
Protecta PRO-STOP™ Shock Absorbing Lanyards, ORS Nasco
Protecta PRO-STOP™ Shock Absorbing Lanyards, ORS Nasco
Catalog # 76111-172
undefined
Protecta PRO-STOP™ Shock Absorbing Lanyards, ORS Nasco
Catalog # 76111-172
Supplier Number:  098-1340220

Specifications

  • Color:
    Red
  • Length:
    6'
  • Material:
    Polyester
  • Cat. No.:
    76111-172
  • Load capacity:
    310 lbs.
  • Connector:
    Self-locking snaps
  • Hook type:
    Snap hook
  • Hook opening:
    0.75"
  • No. of legs:
    2

Specifications

About this item

It is lightweight and user friendly design.

  • Durable polyester webbing and an energy absorbing design limits fall arrest forces to 900 lbs. or less
  • 3,600 lbs. gated hooks meet ANSI Z359 (USA only)
Certifications: Meets all applicable industry standards including OSHA and ANSI Z359.1.