DBI-SALA® Python Safety™ Spill Control Buckets, Capital Safety
Catalog # 76111-184
Supplier: Safety & Industrial Supplies
Specifications
- Color:Black/Yellow
- Description:Spill control bucket with carabiner connection and polyester strap
- Height:381 mm (15")
- Cat. No.:76111-184
- Diameter:317.5 mm (12.5")
Specifications
About this item
These spill control buckets have Heavy-duty 24 oz. cotton duck canvas construction.
- Puncture resistant plating sewn into the base of the bucket
- Six built-in connection points with a 10 lb. load rating for each
- Convenient drawstring closure system
- Features carabiner and hoisting strap