Order Entry
United States
ContactUsLinkComponent
Oakton CON 700 Benchtop Conductivity Meters, Cole-Parmer
Oakton CON 700 Benchtop Conductivity Meters, Cole-Parmer
Catalog # 101076-364
undefined
Oakton CON 700 Benchtop Conductivity Meters, Cole-Parmer
Catalog # 101076-364
Supplier Number:  WD-35411-00

Specifications

  • Temperature Range:
    32...212 °F (0...100 °C)
  • Description:
    Oakton CON 700 Benchtop Meter with Probe and Stand
  • Environmentally Preferable:
  • Conductivity Range:
    0.0 µS (min.) – 200.0 mS (max.)
  • Power supply:
    100 – 240VAC, 50/60Hz
  • TDS Range:
    0.0 ppm (min.) – 100.0 ppt (max.)
  • Cat. No.:
    101076-364
  • For use with:
    Oakton conductivity/temperature probes with 8-pin DIN connectors
  • Supplier no.:
    WD-35411-00

Specifications

About this item

An affordable way to take consistent, accurate conductivity measurements in your laboratory.

  • Compact size frees up bench space
  • Large brightly lit display allows for easy reading of measured values
  • Easily toggle between conductivity and TDS at the touch of a button
Ordering information: Conductivity/temperature probe (K = 1.0), built-in electrode stand, and 100 to 240 VAC power adapter.