Oakton® PC 700 Benchtop pH/Conductivity Meters, Oakton instruments, Cole Parmer
Catalog # 101076-384
Supplier: OAKTON INSTRUMENTS MS
Specifications
- Temperature Range:32...212 °F (0...100 °C)
- Description:Oakton PC700 Meter w/pH electrode, conductivity/temp probe, and electrode stand
- Conductivity Range:0.0 µS (min.) - 200 mS (max.)
- Power supply:100/240 V, 50/60 Hz, 9 V
- TDS Range:0.0 ppm (min.) – 100.0 ppt (max.)
- mV range:–2000 (min.) – 2000 (max.)
- pH Range:–2 (min.)...16 (max.)
- Cat. No.:101076-384
- For use with:Oakton pH/ORP electrodes with BNC and conductivity/temperature probes with 8-pin DIN connectors
- Supplier no.:WD-35413-00
Specifications
About this item
Easily toggle between pH, mV, conductivity, TDS, and temperature measurements at the touch of a button.
- Space-saving design takes up less room on the bench than other meters
- Large display lets you see your measurements from across the lab
- Conductivity and TDS autoranging chooses the best resolution for each measurement
Ordering information: Includes combination pH electrode, conductivity/temperature probe, electrode stand, and universal 100/240 VAC power adapters.