Order Entry
United States
ContactUsLinkComponent
Potassium hydroxide 0.1 N in 2-propanol (to ASTM D 974)
Flammable
Irritant
Potassium hydroxide 0.1 N in 2-propanol (to ASTM D 974)
Supplier:  Aqua Solutions
Certificates
undefined
Flammable
Irritant
Potassium hydroxide 0.1 N in 2-propanol (to ASTM D 974)
Supplier:  Aqua Solutions

Specification Test Results

  • Normality:
    0.0995 - 0.1005
  • Form:
    Liquid (Flammable)
  • Color:
    Clear
  • Odor:
    ALCH
  • Ignition Temperature:
    425 °C (797 °F)
  • Vapor Pressure (20 °C):
    43 hPa (32 mm Hg)
  • Density (20 °C):
    0.79024 - 0.79220
  • Miscibility with Water:
    Fully Miscible

Specification Test Results

Frequently Bought Together