Wolverine Combo Wheels, Weiler®
Catalog # 76184-176
Supplier: Safety & Industrial Supplies
Specifications
- Ø:9"
- Color:Brown
- Thickness:0.125"
- Cat. No.:76184-176
- Max. speed:6600 rpm
- Thread - tpi or pitch:⅝" - 11
- Arbor diameter:⅝"
- Grit:24
- Tool shape:Type 27
- Abrasive material:Aluminum oxide
- Hardness grade:T
Specifications
About this item
Designed for general purpose cutting, notching, and grinding on ferrous metals.
- Resin bonded
- Effective for root pass cutting and light grinding
- Reinforced with fiberglass webbing for added stability.