Weiler® Shoe Handle Scratch Brushes, ORS Nasco
Catalog # 76183-742
Supplier: Safety & Industrial Supplies
Specifications
- Bristle material:Stainless steel
- Handle material:Wood
- Total length:11"
- Cat. No.:76183-742
- No. of rows:4×16
- Brush head length:5"
- Bristle diameter:0.012"
- Trim length:1.1875"
Specifications
About this item
Durable sanded hardwood block and steel bristles are ideal for removing dirt and rust from pipe threads, welds, and metals.
- Shoe handle eases hand fatigue
- Convenient hang hole
- 1.25" block width
Use to clean dirt, rust, scale, chips, and paint.