Proto® Newton Meter/Inch Pound Dial Torque Wrenches, ORS Nasco
Catalog # 76189-722
Supplier: Safety & Industrial Supplies
Specifications
- Cat. No.:76189-722
- Overall length:14⅞"
- Max. torque:50 in. lb.; 70 N-m
- Torque:50 inc.Ibs., 70 Nm
- Drive size:3/8"
- Torque increment:2 N-m; 1 ft. lb.
Specifications
About this item
Accurate to ± 4% of torque reading in both directions at 20% to 100% of full scale.
- Easy-to-read, high contrast scale
Memory needles are standard on all wrenches except electric light models. Torsion drive design--accuracy not effected by hand position. Dual scale (Metric/English) with clockwise and counterclockwise operation--fewer wrenches needed to complete job.