Proto® Micrometer Fixed Head Torque Wrenches, ORS Nasco
76189-692
- Cat. No.:76189-692
- Overall length:15¹³⁄₆₄"
- Max. torque:80 ft. lb..
- Torque:80 ft. lbs.
- Drive size:3/8"
- Torque increment:0.5 ft. lb..
Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale.
- Micrometer torque setting
- Ball locking type
- Alloy steel
- Fixed head
- Male square drive
Calibration is accomplished by manual loading the torque wrenches. Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance.