Proto® Inch Pound Fixed Head Torque Wrenches, ORS Nasco
Catalog # 76189-714
Supplier: Safety & Industrial Supplies
Specifications
- Cat. No.:76189-714
- Overall length:11⁴⁵⁄₆₄"
- Max. torque:200 in. lb..
- Torque:200 inc.Ibs.
- Drive size:1/4"
- Torque increment:1 in. lb..
Specifications
About this item
Calibration is accomplished by manual loading the torque wrenches.
- Male square drive
Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance.