Proto® Angle Open End Wrenches, ORS Nasco
Catalog # 76190-508
Supplier: Safety & Industrial Supplies
Specifications
- Cat. No.:76190-508
- Overall length:5"
- Head width:7/8"
- Head thickness:¹³⁄₆₄"
- Opening size:⁷⁄₁₆"
- Head angle:15°; 60°
Specifications
About this item
Has 4 different turning angles.
- 4 different turning angles
- Unique arc design increases surface contact
- For greater access in tight work areas
- Forged alloy steel
- Open/open opening type
- Inch measuring system
- Flat handle
- Polish finish
Unique arc design increases surface contact. For greater access in tight work areas.