Order Entry
United States
ContactUsLinkComponent
Proto® Torqueplus™ Metric Sockets, ¹/₂", ORS Nasco
Proto® Torqueplus™ Metric Sockets, ¹/₂", ORS Nasco
  76189-600
Proto® Torqueplus™ Metric Sockets, ¹/₂", ORS Nasco
  76189-600
 :  577-5434M

 

  • Cat. No.:
    76189-600
  • Overall length:
    57.3 mm
  • Head width:
    44.9 mm (opening side); 44.9 mm (drive side)
  • Opening size:
    34 mm
  • Drive size:
    1/2"
  • No. of points:
    12

 

 

The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded or rusted fasteners.

  • Forged alloy steel
  • Square drive
  • Nickel chrome finish
  • Ball locking
  • Metric

Proto Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.