Order Entry
United States
ContactUsLinkComponent
Proto® Torqueplus™ Metric Sockets, ³/₈", ORS Nasco
Proto® Torqueplus™ Metric Sockets, ³/₈", ORS Nasco
Catalog # 76190-768
Proto® Torqueplus™ Metric Sockets, ³/₈", ORS Nasco
Catalog # 76190-768
Supplier Number:  577-52055MH

Specifications

  • Cat. No.:
    76190-768
  • Overall length:
    27.8 mm
  • Head width:
    9.2 mm (opening side); 17. mm (drive side)
  • Opening size:
    5.5 mm
  • Drive size:
    3/8"
  • No. of points:
    6

Specifications

About this item

The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded or rusted fasteners.

  • Metric
  • Forged alloy steel
  • Ball locking
  • Square drive
  • Nickel chrome finish

Proto Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.