Proto® Torqueplus™ 12-Point Combination Wrenches, Polish Finish, ORS Nasco
Catalog # 76190-164
Supplier: Safety & Industrial Supplies
Specifications
- Description:Combination Wrenches
- Cat. No.:76190-164
- Overall length:5⅝"
- Offset:15° box side
- Head width:25/32" (open); 17/32" (box)
- Head thickness:0.279" (box), ³⁄₁₆" (open)
- Opening size:¹¹⁄₃₂"
- No. of points:12
- Head angle:15° open side
Specifications
About this item
Torqueplus™ fastening system drives off fastener body, more easily removing damaged fasteners.
- Open/box opening type
- Polish finish
- Inch measuring system
- Forged alloy steel
- Oval handle
Reduces risk of fastener rounding. Applies more torque to fastener. Unique arc design increases surface contact. Anti-Slip Design (ASD) wrench has a locking groove prevents slippage and knuckle injury. Shank is positioned at the center of box end, reduces the tendency of the wrench to cock.