Order Entry
United States
ContactUsLinkComponent
Proto® Modular Utility Carts, Stanley® Products
Proto® Modular Utility Carts, Stanley® Products
Catalog # 76191-334
undefined
Proto® Modular Utility Carts, Stanley® Products
Catalog # 76191-334
Supplier Number:  577-UC3743-3SG

Specifications

  • Depth:
    20"
  • Load capacity:
    1100 lbs.
  • Width:
    37"
  • Capacity:
    20559 cu.in.
  • Description:
    Utility cabinet, Proto
  • Height:
    43"
  • Cat. No.:
    76191-334
  • Type:
    3 drawers

Specifications

About this item

Steel construction with lift top work surface with 2 gas shocks.

  • 7 in deep top compartment
  • Safety red; gray color
  • Soft close ball-bearing slide
  • Soft compound locking swivel casters (dia. 5" x 2")
  • Accessory mounting supports with corner bumpers

6 outlet power strip. 4 pry bars and 16 extension / screwdriver storage. Fully assembled.

Drawer depth: 2 drawers 3"; 1 drawer 6"